1500W 208V, SoftHEAT hydronic baseboard, white, Left Hand Wiring

Item #: 1447690

Cat #: EBHN1500-8W

UPC: 027418134660

$ 525.47 EA
Company wide:
0 in stock
Documents & Guides
1500W 208V, SoftHEAT hydronic baseboard, white, Left Hand Wiring

Overview

1500W 208V, SoftHEAT hydronic baseboard, white, Left Hand Wiring
Also known as: 027418134660, EBHN1500-8W, CDTEBHN15008W

Specifications

Wattage: 1500
Length: 83 in
Color: White
Volts AC: 208
Mounting: Wall
Family / Style: SoftHEAT
Wattage: 1500
Color: White
Mounting: Wall
Length: 83 in
Volts AC: 208
Family / Style: SoftHEAT