Hydronic Baseboard, Dual Junction Boxes, White

Item #: 1447688

Cat #: EBHN750-8W

UPC: 027418134639

$ 369.91 EA
Company wide:
0 in stock
Documents & Guides
Hydronic Baseboard, Dual Junction Boxes, 47", 750W, 208V, White * Cadet Part #13463-1*

Overview

Hydronic Baseboard, Dual Junction Boxes, 47", 750W, 208V, White * Cadet Part #13463-1*
Also known as: 027418134639, EBHN750-8W, CDTEBHN7508W

Specifications

Wattage: 750
Color: White
Volts AC: 208
Wattage: 750
Volts AC: 208
Color: White