XHHW-2 12AWG BROWN

Item #: 1447653

Cat #: M712ST10

UPC:

Company wide:
0 in stock
Documents & Guides
OMC M712ST-10 XHHW-2 12AWG BROWN

Overview

OMC M712ST-10 XHHW-2 12AWG BROWN

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M712ST10, OMNM712ST10

Specifications

Color: Brown
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE