Switchboard Wire, Type SIS, 14 AWG, Green

Item #: 1447488

Cat #: C8140104

UPC:

Company wide:
0 in stock
Documents & Guides
Switchboard Wire, Type SIS, 14 AWG, Green, 600 Volt, 90°C

Overview

Switchboard Wire, Type SIS, 14 AWG, Green, 600 Volt, 90°C

Switchboard wiring, industrial control panel and other types of control apparatus.

Also known as: C8140104, OMNC8140104

Specifications

Color: Green
Volts AC: 600
Gauge: 14 AWG
Color: Green
Gauge: 14 AWG
Volts AC: 600