
CUBE-iT Wall-Mount Cabinet, 24"H x 24"W x 24"D, Metal Door, Black
Item #: 1447365
Cat #: 11840724
UPC: 703957184488
$ 1141.83 EA
Company wide:
9
in stock
Documents & Guides
CUBE-iT®Wall-Mount Cabinet; 24"H x 24"W x 24"D (610 mm x 610 mm x 610 mm); 12U; #12-24 Tapped Rails; Solid Metal Door; Black
Overview
CUBE-iT®Wall-Mount Cabinet; 24"H x 24"W x 24"D (610 mm x 610 mm x 610 mm); 12U; #12-24 Tapped Rails; Solid Metal Door; Black
CUBE-iT® Wall-Mount Cabinet provides a secure, easy-to-install, swing-out storage solution for information and communications technology (ICT) equipment. Attractive design, security features and range of optional fan kits make it ideal for public areas or equipment rooms with limited floor space.
Also known as: 703957184488, 11840724, CPI11840724
Features & Benefits
- Internal latch mechanism secures the rear panel; slim-profile does not impact cabling space
- Rear panel features cable tie and attachment points for accessory rack-mount brackets
- Hinge design allows the installer to remove the rear panel for easier installation on the wall
- UL® 2416 Listed, 300 lb (136 kg) load rating
- A single lock and key (CH751) on the front door provides access to the entire cabinet
- Three-part, swing-out design allows access and service to the front and rear of equipment
- Rear panel includes 1” (25.4 mm) and 3" (76 mm) knockouts, and can accept 3/4” (19 mm) and 2.5” (63.5 mm) conduit. The 3” (76 mm) knockouts include edge-protection grommets
- Cabinet body includes one pair of adjustable depth 19" EIA threaded equipment mounting rails
- Cable pass-through knockout with optional brush seal makes it ideal for retrofit installations
- Ships fully assembled
Specifications
| Color: | Black |
| Color: | Black |