M18 Redlithium High Output Xc8.0 Battery

Item #: 1447311

Cat #: 48-11-1880

UPC: 045242519231

$ 204.26 EA
Company wide:
1 in stock
Documents & Guides
M18 Redlithium High Output Xc8.0 Battery, REDLINK™ Intelligence: Battery Circuitry Provides Optimized Performance And Overload Protection, Charge Gauge Onboard, Compatible With All M18™ Tools

Overview

M18 Redlithium High Output Xc8.0 Battery, REDLINK™ Intelligence: Battery Circuitry Provides Optimized Performance And Overload Protection, Charge Gauge Onboard, Compatible With All M18™ Tools

The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM high output XC8.0 battery is fully compatible with all 175+ M18 solutions.

Also known as: 045242519231, 48-11-1880, MIL48111880

Features & Benefits

  • 50% more power to replace 15Amp corded tools & runs 50% cooler
  • 60% more run-time than an M18 XC5.0
  • Fully compatible with the M18 system, featuring over 175+ tools
  • REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Versatility: powers all 175+ M18 cordless solutions
  • Compatible with all M18 tools

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18