
Selectfit 6” Retrofit Downlight
Item #: 1447098
Cat #: SLFT6/80CCTS/DIM010UNV
UPC: 045079985438
Call for price
Company wide:
0
in stock
Documents & Guides
6" Selectfit LED Retrofit Downlight: Field select from three lumen outputs (700 / 1,000 / 1,500lm)& three colors (3000 / 3500 / 4000K). Universal voltage: 120-277V, 0-10V dimming. L70 Rated for 50,000 hours. P/N: 98543; SLFT6/80CCTS/DIM010UNV.
Overview
6" Selectfit LED Retrofit Downlight: Field select from three lumen outputs (700 / 1,000 / 1,500lm)& three colors (3000 / 3500 / 4000K). Universal voltage: 120-277V, 0-10V dimming. L70 Rated for 50,000 hours. P/N: 98543; SLFT6/80CCTS/DIM010UNV.
Make retrofit projects easier with the SELECTFIT commercial downlight family of fixtures. Select the CCT before, during or after installation with just the flip of a switch and never worry about having the correct CCT for a project again.
Also known as: 045079985438, SLFT6/80CCTS/DIM010UNV, GEE98543
Features & Benefits
- Field select lumen output
- Field select CCT
- Quick and easy installation
- Long life time, L70 Rated for 50,000 hours
- 0-10V or 120V dimmable
Specifications
| Lumens: | 1000, 1500, 700 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Wattage: | 10, 15, 8 |
| Color Rendering Index (CRI): | 80 |
| Diameter: | 6 in |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 1500, 700 |
| Wattage: | 10, 15, 8 |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White) |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Volts AC Range: | 120 - 277 |