
ANG ADAP FOR 4&5W INSULGRIP DEV
Item #: 1447055
Cat #: HBL45WAA
UPC: 783585752594
Company wide:
0
in stock
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Accessories,Insulgrip Plug and Connector Angle Adapter, For 20A and 30A 4 and 5Wire, Black and White
Overview
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Accessories,Insulgrip Plug and Connector Angle Adapter, For 20A and 30A 4 and 5Wire, Black and White
Also known as: 783585752594, HBL45WAA, KELHBL45WAA
Features & Benefits
- Insulgrip Plug and Connector Angle Adapter
- For 20A and 30A 4 and 5 Wire
Specifications
No Specifications Available