1
more

$ 3579.95 EA
Company wide:
0
in stock
Documents & Guides
Submeter, Embedded Branch Circuit Monitor, 48 Inputs, LCD Display, NEMA 1 Enclosure Series 7100 Dual Voltage, SUBMETER ONLY., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Submeter, Embedded Branch Circuit Monitor, 48 Inputs, LCD Display, NEMA 1 Enclosure Series 7100 Dual Voltage, SUBMETER ONLY., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
The VerifEye™ Series 7000 and 7100 Advanced Branch Circuit Monitor is a cost-effective solution for electrical load management. The Series 7000 and 7100 platform is ideal for high density, branch circuit monitoring applications in both new construction and retrofit applications. The Series 7000 and 7100 monitors up to 48 branch circuits with one single meter board.
Also known as: 078477969915, 71D48, LEV71D48
Specifications
| IP/NEMA Rating: | NEMA 1 |
| IP/NEMA Rating: | NEMA 1 |