4' 13W T8 LED Lamp, 40K

Item #: 1446799

Cat #: 13T8/4F/DIM/840/BYP

UPC: 045079983748

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
99 in stock
Dimmable Type B (Single-Ended Ballast ByPass) LED Lamp, 13W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 4000K (Cool White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Must Remove Or Bypass Ballast. Replace Shunted Lamp Holder With Non-Shunted One If Applicable. P/N 98374, Mdl.# 13T8/4F/DIM/840/BYP

Overview

Dimmable Type B (Single-Ended Ballast ByPass) LED Lamp, 13W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 4000K (Cool White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Must Remove Or Bypass Ballast. Replace Shunted Lamp Holder With Non-Shunted One If Applicable. P/N 98374, Mdl.# 13T8/4F/DIM/840/BYP

Suitable for all indoor general lighting applications and damp locations, replaces 32 Watt T8 Fluorescent lamps.

Also known as: 045079983748, 13T8/4F/DIM/840/BYP, GEE98374

Specifications

Lumens: 1800
Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Length: 4 ft, 48 in
Type: Single-Ended, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Lumens: 1800
Color Temperature: 4000 (Cool White)
Volts AC: 120
Type: Single-Ended, Ballast Bypass (Type B)
Dimmable: Yes
Wattage: 13
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)