4' 13W T8 LED Lamp, 35K

Item #: 1446796

Cat #: 13T8/4F/DIM/835/BYP

UPC: 045079983731

Call for price
Company wide:
0 in stock
Dimmable Type B (Ballast ByPass) LED Lamp, 13W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K (Warm White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Replace shunted lamp holder with non-shunted one if applicable. P/N 98373, Mdl.# 13T8/4F/DIM/835/BYP

Overview

Dimmable Type B (Ballast ByPass) LED Lamp, 13W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K (Warm White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Must remove or bypass ballast. Replace shunted lamp holder with non-shunted one if applicable. P/N 98373, Mdl.# 13T8/4F/DIM/835/BYP
Also known as: 045079983731, 13T8/4F/DIM/835/BYP, GEE98373 ***

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Length: 4 ft, 48 in
Type: Single-Ended, Ballast Bypass (Type B)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Wattage: 13
Lumens: 1700
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Color Rendering Index (CRI): 82
Volts AC: 120
Type: Single-Ended, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)