FLOOR BOX, DEEP, NM CABLE CLAMPS

Item #: 1446635

Cat #: RF500

UPC: 883778112867

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox, Deep, Non-Metallic with Clamps

Overview

Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox, Deep, Non-Metallic with Clamps

Hubbell Wood Floor Boxes allow for the placement of electrical power or a combination of power and voice/data devices. Specifically designed for use with structural wood floors. The boxes are height adjustable (up to ¾ inch) for optimal alignment and fit.

Also known as: 883778112867, RF500, HBLRF500

Features & Benefits

  • Pre-assembled flange and cover for fast installation
  • Top screw fastening and side joist mounting provided
  • Height accessible adjustments after the box is mounted

Specifications

Depth: 3 in
Knockout Diameter: 1/2 in
Material: Steel
Depth: 3 in
Material: Steel
Knockout Diameter: 1/2 in