7W MR16 LED Lamp, 30K

Item #: 1446620

Cat #: L50MR16GUD2530KFLCQ

UPC: 762148191223

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable California Quality LED Lamp, 7W, 120V, Bulb: MR16, Base: GU10, Lumens: 500, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Lamp Life: 25,000 Hrs. 50W Equivalent. CQ (CALIFORNIA QUALIFIED)

Overview

Dimmable California Quality LED Lamp, 7W, 120V, Bulb: MR16, Base: GU10, Lumens: 500, CRI: 90, Color Temperature: 3000K, Beam Angle: 40°, Lamp Life: 25,000 Hrs. 50W Equivalent. CQ (CALIFORNIA QUALIFIED)
Also known as: 762148191223, L50MR16GUD2530KFLCQ, TCPL50MR16GUD2530K

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 2 in
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Diameter: 2 in
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3000 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 90
Dimmable: Yes
Angle: 40°