13W PAR38 LED Lamp, 27K

Item #: 1446578

Cat #: L90P38D2527KFLCQ

UPC: 762148190912

Call for price
Company wide:
0 in stock
Documents & Guides
LED PAR38 Dimmable Lamp: Wattage: 13W, Bulb: PAR38, Lumens: 950LM, Color Temperature: 2700K, Voltage: 120V, 90CRI. 90W EQUIV; Title 20 CQ (CALIFORNIA QUALIFIED), JA8 & Energy Star.

Overview

LED PAR38 Dimmable Lamp: Wattage: 13W, Bulb: PAR38, Lumens: 950LM, Color Temperature: 2700K, Voltage: 120V, 90CRI. 90W EQUIV; Title 20 CQ (CALIFORNIA QUALIFIED), JA8 & Energy Star.
Also known as: 762148190912, L90P38D2527KFLCQ, TCPL90P38D2527KFLC

Specifications

Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Diameter: 4.750 in
Base: Medium Screw (E26)
Lumens: 950
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 13
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in