8W BR30 LED Lamp, 27K

Item #: 1446545

Cat #: L65BR30D2527KCQ

UPC: 762148190110

Call for price
Company wide:
0 in stock
Documents & Guides
Tcp L65Br30D2527Kcq T-20/24 8W Br30; 120V; 650Lm; 2700K 91 Cri; 65W Equiv; Dimmable Cq (California Qualified)

Overview

Tcp L65Br30D2527Kcq T-20/24 8W Br30; 120V; 650Lm; 2700K 91 Cri; 65W Equiv; Dimmable Cq (California Qualified)
Also known as: 762148190110, L65BR30D2527KCQ, TCPL65BR30D2527KCQ

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 91
Lumens: 2700
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 2700
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 91
Color Temperature: 2700 (Warm White)