
$ 27.86 EA
Company wide:
0
in stock
Documents & Guides
Steel Fish Tape, 50' Length, 1/8" Width, High Visibility Laser Etched Markings, Anti-Catch Tip, Multi-Position Handle
Overview
Steel Fish Tape, 50' Length, 1/8" Width, High Visibility Laser Etched Markings, Anti-Catch Tip, Multi-Position Handle
Milwaukee® steel fish tapes feature a low friction case providing smooth payout and easy rewind. The blue tempered steel balances strength and flexibility for easier fishing.
Also known as: 045242509799, 48-22-4172, MIL48224172
Features & Benefits
- Smooth pay out, easier fishing
- Low friction case for smooth pay out
- Flexible blue tempered steel
- Low friction case
- High visibility laser etched markings
- 50 Ft. length
- 1/8 in. width
- Multi-position handle
- Square inner grip
Specifications
| Material: | Steel |
| Type: | Fish Tape |
| Material: | Steel |
| Type: | Fish Tape |