17W A21 LED Lamp, 27K

Item #: 1446522

Cat #: L100A21D2527KCQ

UPC: 762148189374

$ 11.05 EA
Company wide:
0 in stock
Documents & Guides
17W A21 Lamp, Lumens: 1600, Color Temperature: 2700K, CRI: 90

Overview

17W A21 Lamp, Lumens: 1600, Color Temperature: 2700K, CRI: 90

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20

Also known as: 762148189374, L100A21D2527KCQ, TCPL100A21D2527KCQ

Specifications

Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 90
Lumens: 1600
Color Temperature: 2700 (Warm White)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 17
Lumens: 1600