Landscape Accent Light, 4.5W

Item #: 1446480
Cat #: PBL9DW-HS7
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Landscape Accent Light, 4.5 Watts, Color Temperature: 3000K, Lumens: 600

Overview

Landscape Accent Light, 4.5 Watts, Color Temperature: 3000K, Lumens: 600
Also known as: PBL9DW-HS7, PHIPBL9DWHS7

Specifications

Type: Landscape Light Fixture
Wattage: 4.500
Type: Landscape Light Fixture
Wattage: 4.500

Customer Reviews

No reviews for this product
(0)