Landscape Accent Light, 10W

Item #: 1446479
Cat #: PB9DW-H
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Landscape Accent Light, 10 Watts, Color Temperature: 3000K, Lumens: 932-995,

Overview

Landscape Accent Light, 10 Watts, Color Temperature: 3000K, Lumens: 932-995,
Also known as: PB9DW-H, PHIPB9DWH

Specifications

Wattage: 10
Type: Landscape Light Fixture
Wattage: 10
Type: Landscape Light Fixture

Customer Reviews

No reviews for this product
(0)