LED Wall Light, 120V

Item #: 1446472

Cat #: PLWL-WW-G2-PCB-1-BZ

UPC: 783352025784

$ 20.38 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
LED Wall Light, Watts: 12 , Lumens: 1104, 120 Volt, Color Temperature: 3000K, CRI: 80, Photocell Button Type, Color: Bronze

Overview

LED Wall Light, Watts: 12 , Lumens: 1104, 120 Volt, Color Temperature: 3000K, CRI: 80, Photocell Button Type, Color: Bronze
Also known as: 783352025784, PLWL-WW-G2-PCB-1-BZ, PHIPLWLWWG2PCB1BZ

Specifications

Wattage: 12
Type: LED, Wall Light
Lumens: 1100
Material: Plastic
Color: Bronze
Wattage: 12
Lumens: 1100
Color: Bronze
Type: LED, Wall Light
Material: Plastic