This product has been discontinued.

Tall wall pack LED, 20W/120V
Item #: 1446468
Cat #: PTW20-NW-G1-PCB-1-BZ
UPC: 783352025098
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Tall Wallpack, Integrated Photo Control, Wall Mount, 20W, 120V, Lumens: 2277, Color Temperature: 4000K, CRI: 70, Color: Bronze.
Overview
LED Tall Wallpack, Integrated Photo Control, Wall Mount, 20W, 120V, Lumens: 2277, Color Temperature: 4000K, CRI: 70, Color: Bronze.
Also known as: 783352025098, PTW20-NW-G1-PCB-1-BZ, PHIPTW20NWG1PCB1BZ
Specifications
| Type: | Wallpack, LED |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 20 |
| Lumens: | 2270 |
| Color: | Bronze |
| Type: | Wallpack, LED |
| Color Rendering Index (CRI): | 70 |
| Lumens: | 2270 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 20 |
| Color: | Bronze |