LED Slim Floodlight, 28W, 120/277V

Item #: 1446454

Cat #: PTF30-NW-G1-K-FL-8-BZ

UPC: 783352026019

Call for price
Company wide:
0 in stock
Documents & Guides
LED Slim Floodlight, 28W, 3256 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Knuckle Mount Combination, Color: Bronze

Overview

LED Slim Floodlight, 28W, 3256 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Knuckle Mount Combination, Color: Bronze

The Philips LED Slim flood family is your best value for discreet & modern design on your floodlighting projects.

Also known as: 783352026019, PTF30-NW-G1-K-FL-8-BZ, PHIPTF30NWG1KFL8BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 28
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: No
Lumens: 3256
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Lumens: 3256
Wattage: 28
Color: Bronze
Dimmable: No