
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, NEMA 4X
Item #: 1446271
Cat #: E20480100RKIT
UPC:
Company wide:
0
in stock
Documents & Guides
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, NEMA 4X
Overview
Watt Hour Meter, 100 Amp, 2000 KWH, 480 Volt, 3 Phase, NEMA 4X
Also known as: E20480100RKIT, EMNE20480100RKIT
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X |
| Phase: | 3 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 4X |
| Volts AC: | 480 |
| Mounting: | Surface |