HW GFCI, 30A 120V, MAN

Item #: 1446260

Cat #: GFHW13005

UPC: 783585005201

Call for price
Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Power Protection Products, Hard WiredGFCI, Industrial/Commercial, No Output, 30A 120V AC, 4-6 mA Trip Level,Black

Overview

Hubbell Wiring Device Kellems, Power Protection Products, Hard WiredGFCI, Industrial/Commercial, No Output, 30A 120V AC, 4-6 mA Trip Level,Black

Ground Fault Circuit Interrupters (GFCIs) - For non-residential installations all receptacles installed in nondwelling locations specified in NEC® Article 210.8(B)(1) to (10) shall have ground fault circuit interrupter protection for personnel. These areas include: (1) Bathrooms (2) Kitchens (3) Roof Tops (4) Outdoors (5) Sinks (within 6’ of edge) (6) Indoor Wet Locations (7) Locker Rooms/Shower Facilities (8) Garages/Service Bays (9) Crawl Spaces (10) Unfinished Basements. Required by code, receptacles in any wet area must all be protected with ground fault circuit interrupters (GFCIs) that stop the flow of electric current to protect people in the presence of a ground fault. Hubbell offers AUTOGUARD™ and standard heavy duty GFCI receptacles. AUTOGUARD™ is a self-test version that continually tests electronic circuitry automatically. The AUTOGUARD™ unit features a green LED to indicate “power-on” and a red LED that is both a “trip indicator” when solid, and an “end of life indicator” when flashing. The GFCI sensing modules work in conjunction with hydraulic magnetic circuit breakers to interrupt power in the event of a ground fault condition.

Also known as: 783585005201, GFHW13005, HBLGFHW13005

Features & Benefits

  • Electromagnetic Latching Mechanism
  • Trips if ground and neutral touch at load side
  • Red blinking light plus optional audible alarm
  • Open neutral protection Trips upon loss of neutral

Specifications

No Specifications Available