nVent CADDY Speed Link SLK Locking Device

Item #: 1446181

Cat #: SLK3C50

UPC: 782856862918

$ 12.60 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Speed Link SLK Locking Device, 3 mm Wire

Overview

nVent CADDY Speed Link SLK Locking Device, 3 mm Wire

Easy to use locking devices are available in bulk allowing installers to customize nVent CADDY Speed Link systems for any project.

Also known as: 782856862918, SLK3C50, CDYSLK3C50

Specifications

Width: 24 in
Material: Steel
Height: 2.500 in
Width: 24 in
Height: 2.500 in
Material: Steel

Customer Reviews

No reviews for this product
(0)