Trapeze Sway Brace, Pipe, 3/8", 1/2", 5/8", 3/4" Rod

Item #: 1446160

Cat #: CSBR1

UPC: 782856965749

$ 36.30 EA
Company wide:
0 in stock
Documents & Guides
TRAPEZE SWAY BRACE, PIPE, 3/8", 1/2", 5/8", 3/4" ROD

Overview

TRAPEZE SWAY BRACE, PIPE, 3/8", 1/2", 5/8", 3/4" ROD

Retrofit ability allows for the brace to be installed after the trapeze assembly is installed.

Also known as: 782856965749, CSBR1, CDYCSBR1

Features & Benefits

  • Seismically braces trapeze hangers
  • Retrofit ability allows for the brace to be installed after the trapeze assembly is installed
  • Works with brace members of schedule 40 pipe, EMT conduit, and rigid conduit
  • One wrench size fits all required hardware, eliminating the need to change tools
  • Shear-off head helps ensure correct torque and simplifies inspection
  • FM Specification Tested with the following brace members: 1-2 in Sch40 Pipe, 1 in EMT Conduit, and 1 in Rigid Conduit

Specifications

Material: Steel
Finish: Electrogalvanized
Width: 81.300 in
Material: Steel
Width: 81.300 in
Finish: Electrogalvanized