nVent CADDY Rod Lock Metal Decking Preset Anchor Insert
Item #: 1446146
Cat #: CRLMIP
UPC: 782856970903
Company wide:
0
in stock
Documents & Guides
nVent CADDY Rod Lock Metal Decking Preset Anchor Insert
Overview
nVent CADDY Rod Lock Metal Decking Preset Anchor Insert
Insert allows for installation of nVent CADDY Rod Lock Metal Decking Preset Anchors at the same height anywhere on metal decking, even when installing on side of flute.
Also known as: 782856970903, CRLMIP, CDYCRLMIP
Features & Benefits
- Allows for the installation of leveled nVent CADDY Rod Lock Metal Decking Preset Anchors anywhere between the metal decking ribs
- Symmetrical design with two insert holes for each size of Rod Lock Metal Decking Preset Anchors
- Compatible with a very wide range of metal decking
- Rod Lock Metal Decking Preset Anchors can be easily inserted through the insert plate while maintaining a tight positioning of the anchor
- Holes on each end of the insert for fixing to metal deck with self-tapping screws or nail gun
- Quick and easy installation
Specifications
| Length: | 12 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Width: | 38.100 in |
| Length: | 12 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 38.100 in |