nVent CADDY Pyramid Rooftop Anchor

Item #: 1446144

Cat #: CRAU24TW4G

UPC: 782856973393

$ 237.58 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY Pyramid Rooftop Anchor, Thermoplastic Polyolefin (TPO), GAF Membrane, 11 3/4"

Overview

nVent CADDY Pyramid Rooftop Anchor, Thermoplastic Polyolefin (TPO), GAF Membrane, 11 3/4"

nVent CADDY Pyramid Rooftop Anchors provide an ideal method of installing rooftop anchor points for bracing applications. The installation provides a watertight membrane seal to the roof deck. Superior membrane protection compared to other evasive anchoring and ballasting techniques that can void warranties. The anchors come in TPO, PVC and EPDM single ply materials, along with modified asphalt surface.

Also known as: 782856973393, CRAU24TW4G, CDYCRAU24TW4G

Features & Benefits

  • Anchors require minimal roof membrane penetration
  • System preserves membrane manufacturers’ warranty
  • Matching membrane material allows for consistent performance and aesthetic
  • Installation creates a watertight seal, eliminating water intrusion and damage to the structure

Specifications

Color: White
Material: Thermoplastic Polyolefin
Width: 298.500 in
Color: White
Width: 298.500 in
Material: Thermoplastic Polyolefin