Strut Channel Type AA, Slotted

Item #: 1446109

Cat #: A12AH100PG

UPC: 782856351153

Call for price
Company wide:
0 in stock
Documents & Guides
Strut Channel Type AA, Slotted, Steel, PG, 10' x 3.25" x 1.625" x 12 GA

Overview

Strut Channel Type AA, Slotted, Steel, PG, 10' x 3.25" x 1.625" x 12 GA

Strut channel for building trapeze, structures, and bracing.

Also known as: 782856351153, A12AH100PG, CDYA12AH100PG

Features & Benefits

  • Cold formed channel, slotted
  • Welded back to back
  • Strut channels for heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes

Specifications

Material: Steel
Height: 3.250 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 3.250 in