1P 15A 120V CB

Item #: 1446045

Cat #: THQC1115

UPC: 783164116038

$ 43.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

1P 15A 120V CB
Also known as: 783164116038, THQC1115, ABBTHQC1115

Specifications

Poles: 1
Family / Style: Q Line
Poles: 1
Family / Style: Q Line