13W A19 LED Lamp, 30K

Item #: 1445992

Cat #: L75A19D2530KCQ

UPC: 762148188797

Call for price
Company wide:
0 in stock
Documents & Guides
LED A19 Lamp, 13W, 120V, Lumens: 1100, Color Temperature: 3000K, Dimmable, 75W Equivalent, Omni California Quality

Overview

LED A19 Lamp, 13W, 120V, Lumens: 1100, Color Temperature: 3000K, Dimmable, 75W Equivalent, Omni California Quality

Enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp, Most can be used outdoors when protected from elements, withstands humidity indoors/outdoors. PAR-style lamps can be used in wet locations.

Also known as: 762148188797, L75A19D2530KCQ, TCPL75A19D2530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Type: LED, Dimmable, A19
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 3000 (Warm White)
Type: LED, Dimmable, A19
Shape: A19 (Arbitrary)
Wattage: 13
Lumens: 1100