10W A19 LED Lamp, 30K

Item #: 1445977

Cat #: L60A19D2530KCQ

UPC: 762148188087

$ 3.50 EA
Clearance
Price good while supplies last
Company wide:
77 in stock
Documents & Guides
LED A-Lamp: 10W; A19; 120V; 800LM; 3000K; 90CRI; 60W EQUIV; DIMMMABLE. CQ (CALIFORNIA QUALIFIED) TCP L60A19D2530KCQ T-20/24

Overview

LED A-Lamp: 10W; A19; 120V; 800LM; 3000K; 90CRI; 60W EQUIV; DIMMMABLE. CQ (CALIFORNIA QUALIFIED) TCP L60A19D2530KCQ T-20/24

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2019-E and Title 20. 

Also known as: 762148188087, L60A19D2530KCQ, TCPL60A19D2530KCQ

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 6
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 6
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: Yes