Trouble Light, 16/3 SJTW Orange Cable, 25'

Item #: 1445795

Cat #: 691SW

UPC: 078693006913

$ 53.28 EA
Company wide:
0 in stock
Documents & Guides
Trouble Light, 16/3 SJTW Orange Cable, 25'

Overview

Trouble Light, 16/3 SJTW Orange Cable, 25'
Also known as: 078693006913, 691SW, SWC691SW

Specifications

Material: Die Cast Aluminum
Standards: California Proposition 65
Light Technology: LED
Color: Brushed Aluminum/Green
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Standards: California Proposition 65
Color: Brushed Aluminum/Green