LED Troffer, 2x4, 36 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 1445701

Cat #: 24CZ2-40UNV-L840-CD1-U

UPC: 080083881529

$ 181.35 EA
Company wide:
7 in stock
Documents & Guides
LED Troffer, 2x4, 36 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x4, 36 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

The Cruze ST LED Series combines latch-less design, matte white paint after fabrication and frosted acrylic lens to deliver architectural appeal at unmatched price. This high performance LED troffer is constructed with Eaton's the latest technology platform and delivers unprecedented energy savings, visual comfort and aesthetics at an incredible value. Cruze ST offers premium finishes and clean lines making it an ideal choice for commercial office spaces, schools, hospitals, and retail merchandi sing areas.

Also known as: 080083881529, 24CZ2-40UNV-L840-CD1-U, MET24CZ240UNVL840C

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277