2'x4' LED Troffer, 35K

Item #: 1445698

Cat #: 24CZ2-40UNV-L835-CD1-U

UPC: 080083881505

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 4000 Lumens, 3500K, 120/277V Dim Driver

Overview

2 Ft. x 4 Ft. LED Troffer, 4000 Lumens, 3500K, 120/277V Dim Driver

The Cruze™ LED series combines contemporary styling, optimal illumination design, energy efficiency and installation features to deliver superior lighting using Cooper Lighting Solution’s latest solid state technology.

Also known as: 080083881505, 24CZ2-40UNV-L835-CD1-U, MET24CZ240UNVL835C

Features & Benefits

  • VividTune CCT tuning options from 3000K-5000K or 2700K-6500K
  • Latch-less design provides clean architectural look
  • High performance efficacy up to 138 lm/W
  • Designers delight - ribbed, smooth and round perforated lens options
  • Integrated sensor systems - occupancy, daylight and IoT connectivity

Specifications

Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Wattage: 36.200
Height: 3.250 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Height: 3.250 in
Dimmable: Yes
Length: 4 ft
Wattage: 36.200
Light Technology: LED
Volts AC Range: 120 - 277