Contact Block, 1 NO/1NC, 600VAC, BT Series

Item #: 1445664
Cat #: BT1A
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Contact Block, 1 Normally Open and 1 Normally Closed, 600 Volt AC, BT Series, Block Extends 7/8 Inch Beyond Operator, For Push Buttons and Selector Switches

Overview

Contact Block, 1 Normally Open and 1 Normally Closed, 600 Volt AC, BT Series, Block Extends 7/8 Inch Beyond Operator, For Push Buttons and Selector Switches
Also known as: BT1A, ADABT1A

Specifications

Wattage: 109
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 11500
Mounting: Trunnion
Light Technology: LED
Wattage: 109
Color: Gray
Mounting: Trunnion
Color Temperature: 5000 (Bright White)
Lumens: 11500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)