Tray Cable, UL Type TC-ER, 14/9 (XHHW-2), 90°C, 600 Volt, E-2 Color Code

Item #: 1445622

Cat #: A51409

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Tray Cable, UL Type TC-ER, 14 AWG, 9 Conductors, PVC Jacket, XLPE Insulation (XHHW-2), 90°C, 600 Volt, E-2 Color Code

Overview

Tray Cable, UL Type TC-ER, 14 AWG, 9 Conductors, PVC Jacket, XLPE Insulation (XHHW-2), 90°C, 600 Volt, E-2 Color Code

"TC-ER" tray cable stands for "Tray Cable - Exposed Run," meaning it's a type of cable designed to be used in cable trays but can also run exposed for short distances between trays without needing additional conduit protection, as long as it's properly supported; the "ER" rating indicates it meets stricter crush and impact resistance standards compared to regular tray cable, allowing for open runs in certain situations.

Also known as: A51409, OMNA51409

Specifications

Jacket: PVC
Conductors: 9
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Volts AC: 600
Conductors: 9
Gauge: 14 AWG