Ecobee5 SmartThermostat Pro

Item #: 1445620

Cat #: EB-STATE5P-01

UPC:

Company wide:
0 in stock
The Ecobee5 Pro is a Smart Thermostat with Built-In Amazon Alexa Voice Integration and HomeKit Enabled, Compatible with Android and iOS Devices. Compatible with Gas, Oil, Electric, Dual Fuel, Forced Air, Conventional (2H/2C), Heat Pump (4H/2C), Humidifier, Dehumidifier, Ventilator, HRV or ERV Systems. 3.5” Full-Color LCD Touch Screen. Includes Free Remote Sensor.

Overview

The Ecobee5 Pro is a Smart Thermostat with Built-In Amazon Alexa Voice Integration and HomeKit Enabled, Compatible with Android and iOS Devices. Compatible with Gas, Oil, Electric, Dual Fuel, Forced Air, Conventional (2H/2C), Heat Pump (4H/2C), Humidifier, Dehumidifier, Ventilator, HRV or ERV Systems. 3.5” Full-Color LCD Touch Screen. Includes Free Remote Sensor.

The new voice-enabled smart thermostat with Room Sensor™ Includes a Room Sensor™ to help manage hot or cold spots Comes with built-in Amazon Alexa Ask to adjust the temperature, read the news, and more

Also known as: EB-STATE5P-01, ECBEBSTATE5P01

Features & Benefits

  • ks with gas, oil, electric, and dual fuel systems. Supports conventional (2H/2C) and heat pump (4H/2C) systems; ventilator, humidifier, dehumidifier, HRV, or ERV accessories.
  • With Alexa built-in, your customers can ask to play music, hear the news, check weather, control smart home devices, and more. Plus they can control from anywhere with any iOS or Android device.
  • No common wire? No problem. Comes with a Power Extender Kit so it doesn’t rely on other equipment to charge itself.
  • Reduces energy use and helps homeowners save up to 23%* on heating and cooling costs.
  • Includes a SmartSensor to keep important rooms comfortable by adjusting your thermostat based on occupancy and temperature.

Specifications

Type: WiFi
Type: WiFi