VAPORPROOF 26W COOLWALL BRKT NO GLO

Item #: 1445421

Cat #: VXBRLED26

UPC: 019813032979

$ 452.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Vaporproof 2004 Lumens Vxbr Led 26W Cool Wall Bracket No Globe No Guard

Overview

Vaporproof 2004 Lumens Vxbr Led 26W Cool Wall Bracket No Globe No Guard
Also known as: 019813032979, VXBRLED26, RABVXBRLED26

Specifications

Wattage: 26
Color: Natural
Color Rendering Index (CRI): 68
Wattage: 26
Color Rendering Index (CRI): 68
Color: Natural