Breaker, Molded Case, 800A, 600VAC, 3P, SPECTRA, Electronic Trip

Item #: 1445308

Cat #: SKPA36AT0800

UPC: 783164211764

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, SPECTRA, Electronic Trip

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, SPECTRA, Electronic Trip
Also known as: 783164211764, SKPA36AT0800, GENSKPA36AT0800

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 800
Family / Style: Spectra
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Interrupt Rating DC: 65 kA
Poles: 3
Amps: 800
Volts AC: 600
Interrupt Rating AC: 65 kA