Category 6, Riser, 23/4-UTP, Blue, 1000'

Item #: 1445292

Cat #: J56230405

UPC:

Call for price
Company wide:
45,000 in stock
Documents & Guides
Category 6, Multipurpose Riser, 23/4 Unshielded Twisted Pairs, Blue, 1000'

Overview

Category 6, Multipurpose Riser, 23/4 Unshielded Twisted Pairs, Blue, 1000'

Category 6a is an Ethernet cable standard that is often called Cat6a. Category 6a stands for Augmented Category 6. The standard supports the transmission of large amounts of data at high speeds of up to 500 MHz. This augmented rating is twice that of regular Cat6 cable.

Also known as: J56230405, OMNJ56230405

Specifications

Gauge: 23 AWG
Color: Blue
Length: 1000 ft
Type: CAT 6A
Conductors: 4
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4
Color: Blue
Type: CAT 6A