
Compression Lug, Copper, 2-Hole, 1/2", Long Barrel, 6 AWG
Item #: 1445218
Cat #: YA6C2NU
UPC: 781810019931
Call for price
Company wide:
80
in stock
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Long Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 2-Hole Mount, Long Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810019931, YA6C2NU, BURYA6C2NU
Specifications
| Color: | Blue |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 |
| Stud Size: | 1/2 in |
| Color: | Blue |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 |