LED 2x4 Retrofit Kit

Item #: 1445038

Cat #: EvoKit CLKE 2x4 42L 30W 840 UNV 0-10 P4

UPC: 781087162149

$ 398.91 EA
Company wide:
0 in stock
Documents & Guides
LED Troffer Retrofit (4-Pack): Watts: 30, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4200, CRI: 80, Color Temperature (K): 4000. Philips # 523720. DLC Code: P9S1IOOY

Overview

LED Troffer Retrofit (4-Pack): Watts: 30, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4200, CRI: 80, Color Temperature (K): 4000. Philips # 523720. DLC Code: P9S1IOOY
Also known as: 781087162149, EvoKit CLKE 2x4 42L 30W 840 UNV 0-10 P4, PHIEC2X442L30W844P

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Lumens: 4200
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 30
Lumens: 4200
Type: 0-10V Dimming
Volts AC Range: 120 - 277