Mounting Cradle for T50-T250 Cable Ties, Black

Item #: 1444960

Cat #: 15127202

UPC: 089306271307

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
Mounting Cradle for Cable Tie Series T50-T250 Max Bun Dia 3" Length 1.6" PA66, Black

Overview

Mounting Cradle for Cable Tie Series T50-T250 Max Bun Dia 3" Length 1.6" PA66, Black

Mounting Cradles hold cables and harnesses securely and clear of the panel surface. These are designed with the ability to hold heavier bundles, and can support cable ties up to .5" wide.

Also known as: 089306271307, 15127202, TYN15127202

Specifications

Color: Black
Length: 1.600 in
Mounting: 0.230 in Screw Hole
Color: Black
Mounting: 0.230 in Screw Hole
Length: 1.600 in