M18 FUEL™ Pipe Threader w/ ONE-KEY™ (Bare Tool)

Item #: 1444895

Cat #: 2874-20

UPC: 045242543663

Company wide:
0 in stock
Documents & Guides
AUTOSTOP™ Kickback Control, Side-Grip Thread Starts, Threads Faster than Corded. Bare Tool.

Overview

AUTOSTOP™ Kickback Control, Side-Grip Thread Starts, Threads Faster than Corded. Bare Tool.

The Milwaukee® M18 FUEL™ pipe threader w/ ONE-KEY™ is the industry’s first cordless pipe threader, revolutionizing pipe threading. The cordless pipe threader has AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head retention lock preventing die head ejection and an in-line side grip to eliminate the need to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality allowing faster threading than corded competitors. Featuring a multi-speed selector, this powerful pipe threader threads faster than the corded competition, maximizing productivity without compromising thread quality. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications and delivers the power to thread up to 2 in. black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with ONE-KEY™ Technology and is the industry's first pipe threader that wirelessly connects to a smart phone to track the tool's location, manage it in inventory, and lock the tool out for added security and investment protection. in addition to the threader, the kit includes two M18™ HIGH OUTPUT™ HD12.0 battery packs, an M18™/M12™ rapid charger, a threading support arm, and a carrying case.

Also known as: 045242543663, 2874-20, MIL287420

Features & Benefits

  • AUTOSTOP™ kickback control
  • Side grip thread starts
  • Threads faster than corded
  • Dedicated support arm enables threading without pipe stand
  • Over 25, 2 in. pipe threads per charge
  • Multi-speed selector optimizes thread quality across pipe sizes
  • ONE-KEY™ Technology allows for tracking, tool security, and inventory management
  • Integrated lanyard loop allows for safer use and easier storage

Specifications

Color: Red
Type: Kit, Pipe Threader
Color: Red
Type: Kit, Pipe Threader