2
more

Premium Matte Cloth Gaffers Tape, Black, 48 mm x 50 m
Item #: 1444401
Cat #: GT2
UPC: 076308985141
$ 102.56 EA
Company wide:
2
in stock
Documents & Guides
Premium Matte Cotton Cloth Gaffers Tape, Black, 48 mm x 50 m
Overview
Premium Matte Cotton Cloth Gaffers Tape, Black, 48 mm x 50 m
3M™ Premium Matte Cloth (Gaffers) Tape GT2 is a gaffers tape made with synthetic rubber adhesive and a cotton cloth backing. This tape measures 48 mm (1.88 in) wide.
Also known as: 076308985141, GT2, MMMGT2
Specifications
| Material: | Cotton |
| Length: | 50 m |
| Width: | 48 mm |
| Color: | Black |
| Material: | Cotton |
| Width: | 48 mm |
| Length: | 50 m |
| Color: | Black |