Silicon Bronze Hexagonal Head Bolt, 1.75"

Item #: 1444259

Cat #: 38X175HEBBOX

UPC: 781810011478

$ 3.22 EA
Clearance
Price good while supplies last
Company wide:
36 in stock
Documents & Guides
Silicon Bronze Hexagonal Head Bolt, 1.75 Inch, 3/8 Inch - 16 Thread Size

Overview

Silicon Bronze Hexagonal Head Bolt, 1.75 Inch, 3/8 Inch - 16 Thread Size
Also known as: 781810011478, 38X175HEBBOX, BUR38X175HEBBOX

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Material: Silicon Bronze
Standards: California Proposition 65