TR 600 S 12/4c UL TC-ER, CSA CIC-TC Tray Cable

Item #: 1444247

Cat #: 93331204

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
TR600 S Oil Resistant Flexible Tray Cable TC-ER 12/4C UL CSA Wttc Nfpa 79 -40°C

Overview

TR600 S Oil Resistant Flexible Tray Cable TC-ER 12/4C UL CSA Wttc Nfpa 79 -40°C
Also known as: 93331204, SAB93331204

Specifications

Type: Direct Burial, UV Resistant, Submersible Pump Cable
Material: Copper, PVC
Color: Black
Volts AC: 600
Stranding: Stranded
Type: Direct Burial, UV Resistant, Submersible Pump Cable
Color: Black
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600