LED Troffer Relight, 2 x 2, 4000K, 3300 Lumens, 120-277V

Item #: 1444236

Cat #: 2BLT2R 33L ADP LP8

UPC: 190887550931

$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
LED Troffer Relight, 2 x 2, 4000K, 3300 Lumens, 120-277V, Curved, Linear Prisms

Overview

LED Troffer Relight, 2 x 2, 4000K, 3300 Lumens, 120-277V, Curved, Linear Prisms

The BLT LIT2BLT2R-33L-ADP-LP840 Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.

Also known as: 190887550931, 2BLT2R 33L ADP LP8, LIT2BLT2R33LADP840

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit Kit
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Volts AC Range: 120 - 277
Type: Retrofit Kit
Light Technology: LED