2' X 2' LED Troffer 30W

Item #: 1444216

Cat #: 65-422

UPC: 045923534225

Company wide:
0 in stock
LED Troffer - 30W - 2 ft. x 2 ft.- 4000K - 100-277V

Overview

LED Troffer - 30W - 2 ft. x 2 ft.- 4000K - 100-277V

Satco's 65-422 30 watt, 2' X 2' Troffer fixture provides broad, even light distribution in all commercial applications. Illuminate your office or work space with this energy saving, maintenance free LED Fixture. With an acrylic linear prismatic lens and white Finish, this dimmable fixture provides 50,000 hours of cool white light.

Also known as: 045923534225, 65-422, SAT65422

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 3750
Color Rendering Index (CRI): 80
Material: Steel
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 3750
Material: Steel
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Wattage: 30
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED